Tapered roller bearing Timken M38549, Outer diameter: 66.68 mm | Inner diameter: 34.925 mm | Width: 20.63 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M38549
Rubix:105A9330
Manufacturer :100041250
EAN:0053893277011


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 66.68 mm |
| Width | 20.63 mm |
Product details : TIMKEN M38549-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 201,8 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 66.68 mm |
| Width | 20.63 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 135.71 excl. VAT
/ Each
£ 162.85 incl. VAT
- Delivery usually within ( 7 ) days