Tapered roller bearing Timken 3490/3420B, Outer diameter: 79.375 mm | Inner diameter: 38.1 mm | Width: 10.32 mm
Timken tapered roller bearings
See technical informationReferences
Timken:3490/3420B
Rubix:104A6739
EAN:0053893359373


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 10.32 mm |
Product details : TIMKEN 3490-99402 TAPERED ROLLER BEARING WITH FLANGE
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 10.32 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | serie 3400 |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Standard | iso life-calculatiemethode (l10) |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 27100 N |
Show UNSPSC/ECL@SS
£ 154.09 excl. VAT
/ Each
£ 184.91 incl. VAT
- Usually arrives within 14 working days