Tapered roller bearing Timken NA569, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA569
Rubix:397A6833
Manufacturer :100052071
EAN:0053893058757


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
Product details : TIMKEN NA569-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,7x141,7x49,0 mm |
|---|---|
| Package weight | 1332,2 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Weight | 0.12 kg |
| Series | lm67000 |
| Total bearing width | 15.875 mm |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 46700 N |
Show UNSPSC/ECL@SS
£ 217.09 excl. VAT
/ Each
£ 260.51 incl. VAT
- Usually arrives within 14 working days