Tapered Roller Bearing
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 34.925 mm |
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 34.925 mm |
Series | 48100 |
Cage | Steel |
Total bearing width | 34.925 mm |
Basic static load, radial - C0r | 308000 N |
Basic dynamic load, radial - Cr | 308000 N |
Usually arrives within 14 working days