Tapered roller bearing Timken 17887, Outer diameter: 79.985 mm | Inner diameter: 45.23 mm | Width: 20.638 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:17887
Rubix:397A5808
Manufacturer :100047437
EAN:0053893194646


Technical specifications
| Inner diameter | 45.23 mm |
|---|---|
| Outer diameter | 79.985 mm |
| Width | 20.638 mm |
Documents
Product details : TIMKEN 17887-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,638x61,595x61,595 mm |
|---|---|
| Logistic Weight | 247 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 246,8 g |
| Inner diameter | 45.23 mm |
| Outer diameter | 79.985 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | ts (tapered single) |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 19.842 mm |
| Standard | iso |
| Basic static load, radial - C0r | 83300 N |
| Basic dynamic load, radial - Cr | 68900 N |
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
- Delivery usually within ( 7 ) days




