NTN - Tapered Roller Bearing - 4T-77375/77675
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 171.45 mm |
Width | 48.26 mm |
Logistics dimensions (L x W x H) | 171,45x171,45x48,26 mm |
---|---|
Logistic Weight | 4580 g |
Inner diameter | 95.25 mm |
Outer diameter | 171.45 mm |
Width | 48.26 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days