Tapered roller bearing Timken LL 319349/LL319310, Outer diameter: 128.587 mm | Inner diameter: 95.25 mm | Width: 15.083 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LL 319349/LL319310
Rubix:101A0934
EAN:0053893660806




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 128.587 mm |
| Width | 15.083 mm |
Product details : TIMKEN LL319349-90401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 128.587 mm |
| Width | 15.083 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | ll319300 |
| Material | steel |
| Cage | steel |
| Total bearing width | 15.875 mm |
| Standard | ISO 355 (TAPERED ROLLER BEARING SINGLE-ROW DIMENSIONS AND CONE ANGLE STANDARD) |
| Basic static load, radial - C0r | 99400 N |
| Basic dynamic load, radial - Cr | 63500 N |
Show UNSPSC/ECL@SS
£ 252.65 excl. VAT
/ Each
£ 303.18 incl. VAT
- Delivery usually within ( 7 ) days