Tapered roller bearing Timken NA691, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA691
Rubix:105A8500
Manufacturer :100055929
EAN:0053893080048


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 46.038 mm |
Product details : TIMKEN NA691-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,8x160,8x49,5 mm |
|---|---|
| Package weight | 2082,9 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 168.275 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 7.36 kg |
| Series | 675 |
| Material | steel |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Standard | abma class 2 |
| Basic static load, radial - C0r | 698000 N |
| Basic dynamic load, radial - Cr | 385000 N |
Show UNSPSC/ECL@SS
£ 351.33 excl. VAT
/ Each
£ 421.60 incl. VAT
- Delivery usually within ( 7 ) days