Tapered roller bearing Timken 36690-90028, Outer diameter: 193.675 mm | Inner diameter: 146.05 mm | Width: 65.082 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:36690-90028
Rubix:397A8036
EAN:0053893272375


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 193.675 mm |
| Width | 65.082 mm |
Product details : TIMKEN 36690-90028 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x193,802x193,802 mm |
|---|---|
| Logistic Weight | 5013 g |
| Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
| Inner diameter | 146.05 mm |
| Outer diameter | 193.675 mm |
| Width | 65.082 mm |
| Bearing Clearance | cn |
| Weight | 4.773 kg |
| Series | 36600 |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Basic static load, radial - C0r | 394000 N |
| Basic dynamic load, radial - Cr | 342000 N |
Show UNSPSC/ECL@SS
£ 1,323.38 excl. VAT
/ Each
£ 1,588.06 incl. VAT
- Usually arrives within 14 working days