Tapered roller bearing Timken 25584-90080, Outer diameter: 83.058 mm | Inner diameter: 44.958 mm | Width: 57.15 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:25584-90080
Rubix:397A7866
EAN:0053893216010


Technical specifications
| Inner diameter | 44.958 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 57.15 mm |
Product details : TIMKEN 25584-90080 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x83,058x83,058 mm |
|---|---|
| Logistic Weight | 1304 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 44.958 mm |
| Outer diameter | 83.058 mm |
| Width | 57.15 mm |
Show UNSPSC/ECL@SS
£ 327.95 excl. VAT
/ Each
£ 393.54 incl. VAT
- Usually arrives within 14 working days