Tapered roller bearing Timken L713049, Inner diameter: 69.85 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:L713049
Rubix:397A6670
Manufacturer :100074510
EAN:0053893665498

Product details : TIMKEN L713049-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
|---|---|
| Package weight | 299,8 g |
| Inner diameter | 69.85 mm |
| Bearing Clearance | cn |
| Series | l713000 |
Show UNSPSC/ECL@SS
£ 153.47 excl. VAT
/ Each
£ 184.16 incl. VAT
- Usually arrives within 14 working days
