Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96825-90079 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96825-90079, Outer diameter: 355.6 mm | Inner diameter: 209.55 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96825-90079
rubix:
396A3451
ean:
0053893394206
Technical specifications
Inner diameter
209.55
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96825-90079 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10,258.17
excl. VAT
/
Each
£
12,309.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-9285/9220ST, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing Timken 32215-90KB3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27 mm
Tapered roller bearing NTN 4T-M84249/M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing Timken 16150/16283, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 23.813 mm
Tapered roller bearing Timken L 624549/L624514, Outer diameter: 161.925 mm | Inner diameter: 120.65 mm | Width: 21.433 mm
Tapered roller bearing Timken 396S/394A
Tapered roller bearing NTN 4T-1280, Outer diameter: 39.5 mm | Inner diameter: 22.225 mm | Width: 22.225 mm
Tapered roller bearing Timken 99600-902A5, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Tapered roller bearing Timken JHM720249-90K01, Outer diameter: 160.02 mm | Inner diameter: 100.076 mm | Width: 82.042 mm
Tapered roller bearing Timken H919911
Tapered roller bearing Timken 24780/24720, Outer diameter: 76 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-3780/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-593X, Outer diameter: 150 mm | Inner diameter: 88.9 mm | Width: 27 mm
Tapered roller bearing Timken 36137, Inner diameter: 34.925 mm
Tapered roller bearing Timken 33885/33821