Tapered roller bearing set
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 144 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 144 mm |
Bearing Clearance | CN |
Series | 313 |
Cage | Steel |
Limit speed | 2650 rpm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1590000 N |
Basic dynamic load, radial - Cr | 1240000 N |
Usually arrives within 14 working days