Tapered roller bearing NTN 4T-90381/90744, Outer diameter: 188.912 mm | Inner diameter: 96.838 mm | Width: 50.8 mm
NTN - Tapered Roller Bearing - 4T-90381/90744
See technical informationSee documentsReferences
NTN:4T-90381/90744
Rubix:204A7953
EAN:4547359671346




Technical specifications
| Inner diameter | 96.838 mm |
|---|---|
| Outer diameter | 188.912 mm |
| Width | 50.8 mm |
Documents
Product details : NTN 4T-90381/90744 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 188,912x188,912x50,8 mm |
|---|---|
| Logistic Weight | 5746 g |
| Inner diameter | 96.838 mm |
| Outer diameter | 188.912 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 281000 N |
Show UNSPSC/ECL@SS
£ 262.94 excl. VAT
/ Each
£ 315.53 incl. VAT
- Usually arrives within 14 working days