Tapered roller bearing SKF LM 603049/Q, Outer diameter: 72.458 mm | Inner diameter: 45242 mm | Width: 20.862 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 603049/Q
Rubix:229A3715
Manufacturer :66751
EAN:7316570241594


Technical specifications
| Inner diameter | 45242 mm |
|---|---|
| Outer diameter | 72.458 mm |
| Width | 20.862 mm |
Product details : SKF LM 603049/Q TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,84x72,46x72,46 mm |
|---|---|
| Logistic Weight | 246,8 g |
| Inner diameter | 45242 mm |
| Outer diameter | 72.458 mm |
| Width | 20.862 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 19842 mm |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 53.9 N |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Delivery usually within ( 3 ) days