Tapered roller bearing Timken LL713049, Inner diameter: 69.85 mm


Tapered Roller Bearing Cone

References
timken:LL713049
rubix:397A6696
manufacturer :100086927
ean:0053893665788
brand logo
brand logo
Technical specifications
Inner diameter69.85 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN LL713049-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)95,8x95,8x26,7 mm
Package weight192,8 g
Inner diameter69.85 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 260.80 excl. VAT
/ Each
£ 312.96 incl. VAT
  • Usually arrives within 14 working days