Tapered roller bearing FAG 31318-DF-A120-160, Outer diameter: 190 mm | Inner diameter: 90 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:31318-DF-A120-160
Rubix:274A6516
Manufacturer :0852026224081
EAN:4064328764934


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Bearing Clearance | cn |
Product details : FAG 31318-DF-A120-160 TAPERED ROLLER BEARING
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 650000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 693.05 excl. VAT
/ Each
£ 831.66 incl. VAT
- Usually arrives within 14 working days