Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32034X-90KA4 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32034X-90KA4, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 43 mm
Tapered roller bearing Timken
References
timken:
32034X-90KA4
rubix:
106A3203
manufacturer :
190059719
Technical specifications
Inner diameter
170
mm
Outer diameter
260
mm
Width
43
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32034X-90KA4 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
260
mm
Width
43
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
422.11
excl. VAT
/
Each
£
506.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 9386H-902B6, Outer diameter: 171.45 mm | Inner diameter: 84.074 mm | Width: 98.552 mm
Tapered roller bearing Timken L44600LA-902A7, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
Tapered roller bearing Timken NA 435SW-90066
Tapered roller bearing Timken 496-90264, Outer diameter: 136.652 mm | Inner diameter: 81.026 mm | Width: 69.85 mm
Tapered roller bearing Timken 31312DF, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 67 mm
Tapered roller bearing Timken HH 840249-90015
Tapered roller bearing NTN 4T-3420, Outer diameter: 79.375 mm | Inner diameter: 30 mm | Width: 23.812 mm
Tapered roller bearing Timken 73562-90047, Outer diameter: 222.25 mm | Inner diameter: 143.002 mm | Width: 75.692 mm
Tapered roller bearing Timken L521949-90047, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 55.626 mm
Tapered roller bearing Timken 36620B, Outer diameter: 193.675 mm | Width: 23.02 mm
Tapered roller bearing SKF LM 757049/010, Outer diameter: 406.4 mm | Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered roller bearing Timken LM 48548-902B2
Tapered roller bearing NTN 4T-HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm
Tapered roller bearing Timken 07000LA/07100