NTN - Tapered Roller Bearing - 32910
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 165x165x29 mm |
---|---|
Logistic Weight | 1710 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 32900 |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 205000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days