Tapered roller bearing Timken LM522548, Inner diameter: 109.987 mm


Tapered Roller Bearing Cone

References
timken:LM522548
rubix:397A6725
manufacturer :100132681
ean:0053893634555
brand logo
brand logo
Technical specifications
Inner diameter109.987 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN LM522548-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)154,4x154,4x39,1 mm
Package weight1442,0 g
Inner diameter109.987 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 203.65 excl. VAT
/ Each
£ 244.38 incl. VAT
  • Usually arrives within 14 working days