NTN - Tapered Roller Bearing - 4T-98350/98788
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 200 mm |
Width | 52.761 mm |
Logistics dimensions (L x W x H) | 200x200x52,761 mm |
---|---|
Logistic Weight | 7610 g |
Inner diameter | 88.9 mm |
Outer diameter | 200 mm |
Width | 52.761 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 470000 N |
Basic dynamic load, radial - Cr | 345000 N |
Usually arrives within 14 working days