Tapered roller bearing NSK 31314J, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31314J
Rubix:230A0075
Manufacturer :31314J N
EAN:0029176023132

Product details : NSK 31314J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 2980 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 96.78 excl. VAT
/ Each
£ 116.14 incl. VAT
- Delivery usually within ( 2 ) days
