Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-78225/78551 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-78225/78551, Outer diameter: 140.03 mm | Inner diameter: 57.15 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-78225/78551
rubix:
204A7929
ean:
4547359829518
Technical specifications
Inner diameter
57.15
mm
Outer diameter
140.03
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-78225/78551 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
140.03
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.89
excl. VAT
/
Each
£
148.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 25580/25522
Tapered roller bearing Timken 9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 51.473 mm
Tapered roller bearing Timken 460, Outer diameter: 107.95 mm | Inner diameter: 44.45 mm | Width: 27.78 mm
Tapered roller bearing Timken JM734449/JM734410, Outer diameter: 240 mm | Inner diameter: 170 mm | Width: 46 mm
Tapered roller bearing NTN 32214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm
Tapered roller bearing Timken 67390-90054, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken T 127W
Tapered roller bearing Timken 30308M/YSA30308RM, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 20 mm
Tapered roller bearing NTN 4T-33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 59 mm
Tapered roller bearing Timken 6575, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing NTN 4T-A6157, Outer diameter: 39.992 mm | Inner diameter: 66.675 mm | Width: 9.525 mm
Tapered roller bearing Timken 67720, Outer diameter: 247.65 mm | Width: 38.1 mm
Tapered roller bearing Timken 757/752
Tapered roller bearing Timken 34300DE, Inner diameter: 76.2 mm
Tapered roller bearing Timken 16150/16284B, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.638 mm