Tapered roller bearing Timken
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
---|---|
Package weight | 6519,9 g |
Inner diameter | 114.3 mm |
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Bearing Clearance | CN |
Series | HH224300 |
Total bearing width | 66.675 mm |
Basic static load, radial - C0r | 906000 N |
Basic dynamic load, radial - Cr | 98300 N |
Usually arrives within 14 working days