Tapered roller bearing Timken NA82576, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 131.762 mm

Tapered Roller Bearing Cone

See technical informationSee documents
References
Timken:NA82576
Rubix:397A6851
Manufacturer :100096082
EAN:0053893413150
brand logo
Technical specifications
Inner diameter146.05 mm
Outer diameter241.3 mm
Width131.762 mm
See all Specifications
Documents

Product details : TIMKEN NA82576-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)235,0x235,0x77,7 mm
Package weight5869,9 g
Inner diameter146.05 mm
Outer diameter241.3 mm
Width131.762 mm
Bearing Clearancecn
Cagesteel
Total bearing width241.3 mm
Basic dynamic load, radial - Cr232000 N
Show UNSPSC/ECL@SS
£ 1,199.88 excl. VAT
/ Each
£ 1,439.86 incl. VAT
  • Usually arrives within 14 working days