Tapered roller bearing Timken 32024XDF, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 76 mm


Double Row - Face to Face Spacer Assembly

References
timken:32024XDF
rubix:217A9410
manufacturer :190035955
ean:0053893380605
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter180 mm
Width76 mm
See all Specifications

Product details : TIMKEN 32024XDF-90KC1 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight6740,4 g
Inner diameter120 mm
Outer diameter180 mm
Width76 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 440.69 excl. VAT
/ Each
£ 528.83 incl. VAT
  • Usually arrives within 14 working days