Tapered roller bearing Timken A5069/A5144, Outer diameter: 36.525 mm | Inner diameter: 17.455 mm | Width: 11.113 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:A5069/A5144
Rubix:132A1945
EAN:0053893608945




Technical specifications
| Inner diameter | 17.455 mm |
|---|---|
| Outer diameter | 36.525 mm |
| Width | 11.113 mm |
Product details : TIMKEN A5069-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,113x27,305x27,305 mm |
|---|---|
| Logistic Weight | 30 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 17.455 mm |
| Outer diameter | 36.525 mm |
| Width | 11.113 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | a5000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 11.113 mm |
| Standard | ISO 355; ANSI/ABMA |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 2820 N |
Show UNSPSC/ECL@SS
£ 71.39 excl. VAT
/ Each
£ 85.67 incl. VAT
- Delivery usually within ( 7 ) days