Tapered roller bearing Timken NA22171, Inner diameter: 43.658 mm


Tapered Roller Bearing Cone

References
timken:NA22171
rubix:397A6799
manufacturer :100049381
ean:0053893205014
brand logo
brand logo
Technical specifications
Inner diameter43.658 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA22171-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)71,4x71,4x26,9 mm
Package weight272,2 g
Inner diameter43.658 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 232.62 excl. VAT
/ Each
£ 279.14 incl. VAT
  • Usually arrives within 14 working days