Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN J90354-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken J 90354/J90748
Tapered roller bearing Timken
References
timken:
J 90354/J90748
rubix:
102A1655
ean:
0053893347837
Product details
Technical specifications
Product details : TIMKEN J90354-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,268.63
excl. VAT
/
Each
£
1,522.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 9378-902A3, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 104.902 mm
Tapered roller bearing FAG 32205-B-XL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken 497-30000, Outer diameter: 108.712 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered roller bearing Timken 377/3720
Tapered roller bearing SKF 537/Q, Outer diameter: 96.615 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered roller bearing SNR 30213.A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken 52393/52618-30000, Outer diameter: 157.163 mm | Inner diameter: 100.013 mm | Width: 36.116 mm
Tapered roller bearing Timken 366DE
Tapered roller bearing Timken 3960
Tapered roller bearing NSK 32208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-HM803149/HM803110, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken H244848TD, Inner diameter: 219.075 mm | Width: 200.025 mm
Tapered roller bearing Timken 67322DC
Tapered roller bearing NTN 4T-359A, Outer diameter: 63 mm | Inner diameter: 46.038 mm | Width: 21.692 mm
Tapered roller bearing Timken 9285