Tapered roller bearing Timken 592D-30000, Outer diameter: 152.4 mm | Inner diameter: 144.02 mm | Width: 63.5 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:592D-30000
Rubix:105A7708
EAN:0053893064727




Technical specifications
| Inner diameter | 144.02 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 63.5 mm |
Product details : TIMKEN 592D-30000 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x152,4x152,4 mm |
|---|---|
| Logistic Weight | 1994 g |
| Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
| Inner diameter | 144.02 mm |
| Outer diameter | 152.4 mm |
| Width | 63.5 mm |
| Bearing Clearance | c1 |
| Weight | 5.418 kg |
| Series | 595 |
| Cage | steel |
| Total bearing width | 63.5 mm |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 637.91 excl. VAT
/ Each
£ 765.49 incl. VAT
- Usually arrives within 14 working days