UNIPAC - Automotive Hub Unit Assembly
Inner diameter | 49 mm |
---|---|
Outer diameter | 84 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x84x84 mm |
---|---|
Logistic Weight | 948 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 49 mm |
Outer diameter | 84 mm |
Width | 43 mm |
Bearing Clearance | C2 |
Usually arrives within 14 working days