Tapered roller bearing Timken 31308DF, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 50.5 mm


Double Row - Face to Face Spacer Assembly

References
timken:31308DF
rubix:397A4904
manufacturer :190034612
ean:0053893380575
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width50.5 mm
See all Specifications

Product details : TIMKEN 31308DF-90KB7 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight1477,4 g
Inner diameter40 mm
Outer diameter90 mm
Width50.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 123.93 excl. VAT
/ Each
£ 148.72 incl. VAT
  • Usually arrives within 14 working days