Tapered roller bearing Timken 78255X-20024, Outer diameter: 101.824 mm | Inner diameter: 64.987 mm | Width: 32.923 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:78255X-20024
Rubix:105A9414
Manufacturer :100032944
EAN:0053893402574


Technical specifications
| Inner diameter | 64.987 mm |
|---|---|
| Outer diameter | 101.824 mm |
| Width | 32.923 mm |
Product details : TIMKEN 78255X-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,7x141,7x49,0 mm |
|---|---|
| Package weight | 1388,0 g |
| Inner diameter | 64.987 mm |
| Outer diameter | 101.824 mm |
| Width | 32.923 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 269.13 excl. VAT
/ Each
£ 322.96 incl. VAT
- Usually arrives within 14 working days