Tapered roller bearing Timken 48685-30000, Outer diameter: 171.958 mm | Inner diameter: 142.875 mm | Width: 39.688 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:48685-30000
Rubix:396A9855
EAN:0053893315034


Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 171.958 mm |
| Width | 39.688 mm |
Product details : TIMKEN 48685-30000 PRECISION TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x172,001x172,001 mm |
|---|---|
| Logistic Weight | 2380 g |
| Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
| Inner diameter | 142.875 mm |
| Outer diameter | 171.958 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 8.025 kg |
| Series | 48600 |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 74300 N |
Show UNSPSC/ECL@SS
£ 707.38 excl. VAT
/ Each
£ 848.86 incl. VAT
- Usually arrives within 14 working days