Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93708-90202 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93708-90202, Outer diameter: 317.5 mm | Inner diameter: 180.086 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93708-90202
rubix:
396A3379
ean:
0053893441160
Technical specifications
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93708-90202 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,505.93
excl. VAT
/
Each
£
9,007.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 29620B-30000, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 31.75 mm
Tapered roller bearing Timken 66225-90021, Outer diameter: 130.302 mm | Inner diameter: 57.15 mm | Width: 69.85 mm
Tapered roller bearing Timken LM 451347/LM451310, Outer diameter: 355.6 mm | Inner diameter: 264.975 mm | Width: 114.3 mm
Tapered roller bearing SKF 25577/Q, Outer diameter: 70.31 mm | Inner diameter: 42.88 mm | Width: 25.69 mm
Tapered roller bearing Timken JM511945/3920
Tapered roller bearing NTN E-HM265049/HM265010
Tapered roller bearing Timken 52387-90139, Outer diameter: 162.052 mm | Inner diameter: 98.552 mm | Width: 82.55 mm
Tapered roller bearing NSK 32224J, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 61.5 mm
Tapered roller bearing Timken 2734
Tapered roller bearing Timken 385/382B
Tapered roller bearing Timken M 38545/M38510
Tapered roller bearing Timken 8573, Outer diameter: 327.03 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Tapered roller bearing Timken HM 804848-99401, Outer diameter: 63 mm | Inner diameter: 48.412 mm | Width: 29.37 mm
Tapered roller bearing Timken 3476-90034, Outer diameter: 82.55 mm | Inner diameter: 31.75 mm | Width: 66.802 mm
Tapered roller bearing Timken 9386H-902A8, Outer diameter: 177.8 mm | Inner diameter: 84.138 mm | Width: 109.538 mm