Taper roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 19.25 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 218,2 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 19.25 mm |
Bearing Clearance | CN |
In stock: Next day delivery