Tapered Roller Bearing Cup
Inner diameter | 90.17 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 19,05x107,95x107,95 mm |
---|---|
Logistic Weight | 272 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 90.17 mm |
Outer diameter | 107.95 mm |
Width | 19.05 mm |
Usually arrives within 14 working days