Tapered Roller Bearing Cone
Inner diameter | 196.85 mm |
---|---|
Outer diameter | 229.616 mm |
Width | 39.624 mm |
Packaged dimensions (D x W x H) | 266,7x266,7x50,8 mm |
---|---|
Package weight | 3583,4 g |
Inner diameter | 196.85 mm |
Outer diameter | 229.616 mm |
Width | 39.624 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days