NTN - Tapered Roller Bearing - 4T-56650
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 26.988 mm |
Logistics dimensions (L x W x H) | 165,1x165,1x26,988 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 47.625 mm |
Outer diameter | 165.1 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days