Tapered roller bearing Timken 32038XDF, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 128 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32038XDF
Rubix:397A4940
Manufacturer :190034687
EAN:0053893365855

Product details : TIMKEN 32038XDF-90KA7 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 30185,2 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,205.79 excl. VAT
/ Each
£ 2,646.95 incl. VAT
- Delivery usually within ( 7 ) days
