Tapered roller bearing NTN 4T-32010X, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearings, single row
See technical informationReferences
NTN:4T-32010X
Rubix:204A7318
EAN:4547359003406



Product details : NTN 4T-32010X TAPERED ROLLER BEARING
Tapered roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x30 mm |
|---|---|
| Logistic Weight | 383 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 88 N |
| Basic dynamic load, radial - Cr | 625 N |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- In stock: Next day delivery
