Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 42687-20024 TAPERED ROLLER BEARING CONE
TIMKEN 42687-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
42687
rubix:
105A4585
ean:
0053893287690
Technical specifications
Inner diameter
76.2
mm
Outer diameter
127
mm
Width
30.162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 42687-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
127
mm
Width
30.162
mm
Series
42600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.80
excl. VAT
/
Each
£
108.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR40X45X30-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR20X25X17-XL NEEDLE BEARING INNER IR20X25X17
INA IR60X68X45-EGS INNER RING CYLINDRICAL
TIMKEN NA3780SW-20024 TAPERED ROLLER BEARING CONE
INA IR22X26X16-XL NEEDLE BEARING INNER IR22X26X16
TIMKEN 6574P-20902 TAPERED ROLLER BEARING CONE
SKF IR 7X10X16 NEEDLE ROLLER BEARING INNER RING
SKF IR 75X85X25 INNER RING
INA IR85X100X35-XL NEEDLE BEARING INNER IR85X100X35
INA IR55X65X28-XL NEEDLE BEARING INNER IR55X65X28
TIMKEN LM48534SD-40000 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP
TIMKEN 598-20024 TAPERED ROLLER BEARING CONE
INA IR25X30X38,5-XL NEEDLE BEARING INNER IR25X30X38,5
TIMKEN 27680-20024 TAPERED ROLLER BEARING CONE