Tapered roller bearing Timken HM807046/HM807011


Tapered Roller Bearing Cup with Controlled Stand

References
timken:HM807046/HM807011
rubix:100A4102
ean:0053893985657
brand logo
brand logo

Product details : TIMKEN HM807046-99402 TAPERED ROLLER BEARING


Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.

Strengths

Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues

Applications

Automotive Wheel Ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)28,702x104,902x104,902 mm
Logistic Weight505 g
Packaged dimensions (D x W x H)39,7256x116,0272x116,0272 mm
Show UNSPSC/ECL@SS
£ 199.27 excl. VAT
/ Each
£ 239.12 incl. VAT
  • Usually arrives within 14 working days