Tapered roller bearing Timken HM231149-90096, Outer diameter: 241.3 mm | Inner diameter: 149.225 mm | Width: 155.702 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM231149-90096
Rubix:397A5245
Manufacturer :100106136
EAN:0053893525266







Technical specifications
| Inner diameter | 149.225 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 155.702 mm |
Product details : TIMKEN HM231149-90096 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155,702x241,3x241,3 mm |
|---|---|
| Logistic Weight | 23070 g |
| Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
| Package weight | 23069,7 g |
| Inner diameter | 149.225 mm |
| Outer diameter | 241.3 mm |
| Width | 155.702 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,935.49 excl. VAT
/ Each
£ 7,122.59 incl. VAT
- Usually arrives within 14 working days