Tapered roller bearing FAG 30322-XL, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 42 mm
Tapered roller bearing
See technical informationReferences
FAG:30322-XL
Rubix:238A3995
Manufacturer :0770859810000
EAN:4047643057042

Product details : FAG 30322-XL TAPERED ROLLER BEARING
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 12200 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Series | 303 |
| Cage | steel |
| Limit speed | 3700 rpm |
| Total bearing width | 54.5 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 589.21 excl. VAT
/ Each
£ 707.05 incl. VAT
- Delivery usually within ( 7 ) days
