Tapered roller bearing Timken 9185/9121, Outer diameter: 152.4 mm | Inner diameter: 68.263 mm | Width: 47.625 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:9185/9121
Rubix:104A7404
EAN:0053893782430




Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 47.625 mm |
Documents
Product details : TIMKEN 9185-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 47.625 mm |
| Weight | 3.7 kg |
| Series | 9100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Standard | abma (tapered bearing designation system in inches) |
| Basic static load, radial - C0r | 306000 N |
| Basic dynamic load, radial - Cr | 87700 N |
Show UNSPSC/ECL@SS
£ 584.80 excl. VAT
/ Each
£ 701.76 incl. VAT
- Delivery usually within ( 7 ) days