Tapered roller bearing NTN 4T-33885, Outer diameter: 72.5 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-33885
See technical informationReferences
NTN:4T-33885
Rubix:204A7410
EAN:4547359530988




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 72.5 mm |
| Width | 28.575 mm |
Product details : NTN 4T-33885 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x28,575 mm |
|---|---|
| Logistic Weight | 736 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 72.5 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Usually arrives within 14 working days