References
Timken:05186
Rubix:397A6933
EAN:0053893164410




Technical specifications
| Inner diameter | 42.93 mm |
|---|---|
| Outer diameter | 46.99 mm |
| Width | 11.999 mm |
Product details : TIMKEN 05186-20024 TAPERED ROLLER BEARING CUP
IMPERIAL TAPER ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 42.93 mm |
|---|---|
| Outer diameter | 46.99 mm |
| Width | 11.999 mm |
| Weight | 0.1 kg |
| Series | 5000 |
| Material | low-alloy carbon-chromium bearing steels. 52100 and others per astm a295 |
| Cage | steel |
| Thickness | 11.999 mm |
| Type of bearing | tapered roller bearing single cup (outer ring) |
| Basic dynamic load, axial - Ca | 4230 N |
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
- Delivery usually within ( 7 ) days