Timken Tapered Roller Bearing 26800
Inner diameter | 36.512 mm |
---|---|
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 393,7 g |
Inner diameter | 36.512 mm |
Width | 25.4 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days