Tapered Roller Bearing Cup
Inner diameter | 56.896 mm |
---|---|
Outer diameter | 68.326 mm |
Width | 11.938 mm |
Logistics dimensions (L x W x H) | 11,938x68,326x68,326 mm |
---|---|
Logistic Weight | 73 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 56.896 mm |
Outer diameter | 68.326 mm |
Width | 11.938 mm |
Usually arrives within 14 working days